Shop BLACK BOX
See all product information
Create Account
4K HDMI Splitter - 1x4 - 3840 - 2160 - 1 x HDMI In - 4 x HDMI Out - TAA Compliant
- Mfr # VSPHDMI1X44K
- Zoro # G112448698
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Width
8.7"
Height
1.8"
Depth
4.6"
HDMI Out
Yes
Number of HDMI Inputs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSPHDMI1X44K
- Zoro #
- G112448698
- UPC #
- 822088079415
- Country of Origin
- Taiwan, Province of China
- Item
- Signal Splitter
- HDMI Out
- Yes
- Number of HDMI Inputs
- 1
- Maximum Video Resolution
- 3840 x 2160
- Environmentally Friendly
- Yes
- HDMI In
- Yes
- Number of HDMI Outputs
- 4
Dimensions
- Width
- 8.7"
- Height
- 1.8"
- Depth
- 4.6"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.