BLACK BOX Servswitch Ec For Ps/2 And Usb Servers A

  • Mfr # KV9208A

  • Zoro # G0360968


product price:  $589.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
115 V AC
Features
Environmentally Friendly
Max. Resolution
1920 x 1440
Number of Computers Supported
8
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV9208A
Zoro #
G0360968
UPC #
822088068471
Country of Origin
Unknown

Dimensions

Rack Height
1U
Width
17.3 in
Height
1.8 in
Depth
7 in

Details

Item
KVM Switchbox
Input Voltage
115 V AC
Features
Environmentally Friendly
Max. Resolution
1920 x 1440
Number of Computers Supported
8
Graphic Mode
SVGA
Number of USB Ports
2
Daisy Chain
Yes
Series
EC
USB
Yes
Mounting
Rack
Mount Type
Rack-mountable
Environmentally Friendly
Yes

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.