
Servswitch Single Dvi Fiber Optic Kvm E (Discontinued)
- Mfr # ACS4001A-R2-SM
- Zoro # G2412850
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS4001A-R2-SM
Zoro #
G2412850
UPC #
822088065715
Country of Origin
Unknown
Dimensions
Height
1.1 in
Width
4 in
Depth
5.6 in
Details
Item
KVM Extender
Connector Type
Local Unit: Keyboard and Mouse: (1) USB Type-B (Female); Monitor: (2) DVI-D (Female); Interconnect: (1) Pair of LC; Remote Unit: Keyboard and Mouse: (2) USB Type-A (Female); Monitor: (1) DVI-D (Female); Interconnect: (1) Pair of LC
Input Voltage
90 to 240V AC
Standards
CE Approval
Max. Resolution
1920 x 1200 at 60 Hz
Frequency
47 to 63 Hz
Operating Temperature
41 to 113°F
Max. Distance
10 km
Operating Humidity
Up to 80%, Noncondensing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.