Zoro Homepage

Servswitch Wizard Ip Rackmount Kit - Single Unit

  • Mfr # RMK2004

  • Zoro # G2411216


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Compatible With
Device Supported
Receiver, KVM Switch, Transmitter
Width
5.25 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK2004
Zoro #
G2411216
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5.25 in
Depth
8 in
Height
2 in

Details

Item
Rack Mount
Standards
TAA Compliant
Compatible With
Device Supported
Receiver, KVM Switch, Transmitter

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.