Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sfp+ 10-Gbps Direct Attach Cable (Dac) - Cisco Sfp-H10Gb-Cuxxm

  • Mfr # SFP-H10GB-CU50CM-BB

  • Zoro # G0065848


product price: $40.49
/ea

Key Features

Standards
SFP+ MSA, SFF-8431, SFF-8432, INF8074i, CE, FCC
Jacket Material - Wire and Cable
PVC
Connector Type - Patch Cord
(1) SFP+ (Male); (1) SFP+ (Male)
Power Consumption
0.0003 W
Storage Temperature
-40 to 185°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-H10GB-CU50CM-BB
Zoro #
G0065848
UPC #
-
Country of Origin
Unknown

Details

Item
Direct Attach Cable
Standards
SFP+ MSA, SFF-8431, SFF-8432, INF8074i, CE, FCC
Jacket Material - Wire and Cable
PVC
Connector Type - Patch Cord
(1) SFP+ (Male); (1) SFP+ (Male)
Power Consumption
0.0003 W
Storage Temperature
-40 to 185°F
Operating Temperature
-4 to 158°F
Transmission Speed
10 Gbps
Hardware Compatibility
Cisco, Ubiquiti, Mikrotik, D-Link, Supermicro, Netgear, TP-Link, Broadcom, Linksys, Chelsio, Edgecore, Pica8, QNAP, ZTE, Cumulus IOS based switches, Open switches

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.