Zoro Homepage

Sfp+ 10Gbase-Aoc Cisco Sfp-10G-Aoc2M Active Optical Cable - 2M

  • Mfr # SFP-10G-AOC2M-BB

  • Zoro # G0131736


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
Low-Smoke Zero Halogen
Standards
SFP+ MSA, SFF-8431, CE, FCC
Temp. Range
32 to 158°F
Color
Aqua
Connector Type
SFP+ Male; SFP+ Male; (1) SFP+ (Male); (1) SFP+ (Male)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10G-AOC2M-BB
Zoro #
G0131736
UPC #
-
Country of Origin
Unknown

Details

Item
Active Optical Cable
Jacket Material
Low-Smoke Zero Halogen
Standards
SFP+ MSA, SFF-8431, CE, FCC
Temp. Range
32 to 158°F
Color
Aqua
Connector Type
SFP+ Male; SFP+ Male; (1) SFP+ (Male); (1) SFP+ (Male)
Storage Temperature
14 to 158°F
Hardware Compatibility
Cisco, Ubiquiti, Mikrotik, D-Link, Supermicro, Netgear, TP-Link, Broadcom, Linksys, Chelsio, Edgecore, Pica8, QNAP, ZTE, Cumulus IOS based switches, Open switches
Data Transfer Rate
10 Gbps
Fiber Glass Type
OM3
Power Consumption
Less than 0.6W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.