Zoro Homepage

Sfp+ 10Ge Mm 850Nm

  • Mfr # LSP441

  • Zoro # G2410489


product price: $74.85
/ea

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Series
LSP400
Ethernet Technology
10 Gigabit Ethernet
Max. Distance Supported
984.25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSP441
Zoro #
G2410489
UPC #
822088131991
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Series
LSP400
Ethernet Technology
10 Gigabit Ethernet
Max. Distance Supported
984.25 ft
Interfaces/Ports Details
(1) LC Duplex 10GBase-LX Network
Connector Type
LC
Fiber Optic Mode
Multi-mode
Number of Ports
1
Compatibility
MSA Compliant Black Box 52-port Gigabit Ethernet (GBE) Managed Switch, Black Box 28-port Gigabit Ethernet (GBE) Managed Switch
Network Technology
10GBase-X
Item
SFP+
Media Type Supported
Optical Fiber
Max. Data Transfer Rate
10 Gbit/s

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.