Zoro Homepage

Sfp - Simplex, 1250-Mbps Fiber w/ Exte

  • Mfr # LFP420

  • Zoro # G2411286


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Standards
TAA Compliant
Features
Environmentally Friendly
Network Technology
1000Base-X
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFP420
Zoro #
G2411286
UPC #
822088130628
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Features
Environmentally Friendly
Network Technology
1000Base-X
Number of Ports
1
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC)
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC Simplex 1000Base-X Network
Compatibility
Industrial UPoE Media Converter 10/100/1000BaseT 1000x SFP, 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.