Zoro Homepage

Sfp w/ Serdes Interface, 125 Gbps, Co

  • Mfr # LFP415

  • Zoro # G2413219


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Standards
TAA Compliant
Features
Environmentally Friendly
Ethernet Technology
1.25 Gigabit Ethernet
Interfaces/Ports Details
(1) RJ-45 1000Base-X LAN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFP415
Zoro #
G2413219
UPC #
-
Country of Origin
Unknown

Details

Application
Data Networking
Standards
TAA Compliant
Features
Environmentally Friendly
Ethernet Technology
1.25 Gigabit Ethernet
Interfaces/Ports Details
(1) RJ-45 1000Base-X LAN
Network Technology
1000Base-X
Compatibility
MSA Compliant
Series
LFP410
Media Type Supported
Twisted Pair
Number of Ports
1
Item
SFP (mini-GBIC)
Connector Type
RJ-45

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.