
Sfp/1250 Ext Diag Mm 850 Lc 550M
Mfr # LFP411
Zoro # G2411432
product price: $61.89
/eaKey Features
Standards
CE, FCC, TUV, UL
Speed
1.25 Gbps
Dimensions
2.2 in x 0.6 in x 0.5 in
Core Dimension
50 micron
Single Mode/Multi-Mode
Multi-Mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFP411
Zoro #
G2411432
UPC #
822088064909
Country of Origin
Unknown
Dimensions
Dimensions
2.2 in x 0.6 in x 0.5 in
Core Dimension
50 micron
LED Source Wavelength
850 nm
Details
Standards
CE, FCC, TUV, UL
Speed
1.25 Gbps
Single Mode/Multi-Mode
Multi-Mode
Item
Extreme Temperature SFP
Max. Data Transmission Distance
550 m
Operating Temperature
-40 to 185°F
Operating Humidity
5 to 85%, Non Condensing
Altitude
5905 ft
Storage Temperature
-40 to 185°F
Connector Type
(1) Duplex LC
Description
Black Box LFP411 SFP (mini-GBIC) Module - For Data Networking, Optical Network - 1 x Duplex LC 1000Base-X Network - Optical Fiber - 850 nm Wavelength - Multi-mode - Gigabit Ethernet - 1000Base-X - 1.25-Gbit/s - 0.55 km Maximum Distance - Hot-pluggable - TAA Compliant
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.