Zoro Homepage

Sfp/1250 Ext Diag Sm 1310 Lc 30Km

  • Mfr # LFP414

  • Zoro # G2410699


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFP414
Zoro #
G2410699
UPC #
-
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Connector Type
LC
Network Technology
1000Base-X
Max. Distance Supported
98425.20 ft
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-X Network
Item
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.