Zoro Homepage

Single-Mode, 9-Micron Duplex Fiber Optic

  • Mfr # EFN310-003M-SCLC

  • Zoro # G0353572


product price: $27.15
/ea

Key Features

Clad Dimension
125 µm
Standards
ANSI/TIA/EIA-568B.3
Temp. Range
-4 to 158°F
Core Dimension - Fiber Optic Cable
9 µm
Connector Type
(1) SC; (1) LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFN310-003M-SCLC
Zoro #
G0353572
UPC #
822088015529
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
9 µm
Wavelength (LED Source)
1310 nm, 1550 nm

Details

Item
Fiber Optic Patch Cable
Standards
ANSI/TIA/EIA-568B.3
Temp. Range
-4 to 158°F
Connector Type
(1) SC; (1) LC
Insertion Loss (Maximum)
0.2 dB
Crush Resistance
750 N/cm
Tensile Strength
240 N
Ferrule
Ceramic
Housing
Composite

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.