Zoro Homepage

Singlemode Fiber Patch Cable, Pvc St-Lc

  • Mfr # CAT6PC-004-RD

  • Zoro # G0562741


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Attenuation
32.8dB at 250MHz
Standards
TIA/EIA-568-C.2 Category 6, CE, UL/cUL
Jacket Material - Wire and Cable
PVC
Connector Type
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Return Loss
8dB at 250MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6PC-004-RD
Zoro #
G0562741
UPC #
-
Country of Origin
Unknown

Details

Item
Ethernet Patch Cable
Attenuation
32.8dB at 250MHz
Standards
TIA/EIA-568-C.2 Category 6, CE, UL/cUL
Jacket Material - Wire and Cable
PVC
Connector Type
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Return Loss
8dB at 250MHz
Shielded
No
Impedance
100 +/-15 ohms
Conductor
26 AWG
Gold Contacts
3-Micron
Connector Plating
Gold Flash
Cable Type
Stranded
PS-NEXT (Minimum)
36.3 dB at 250MHz
NEXT (Minimum)
38.3dB at 250MHz
Frequency
Up to 250 MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.