
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6PC70-GY-10
Zoro #
G0533271
UPC #
822088073864
Country of Origin
Unknown
Dimensions
Conductor Size
24 AWG
Connector Plating Thickness
50 microns
Details
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Shielded
Yes
Attenuation
(Maximum) 39.4dB at 250 MHz, 62.1dB at 550MHz
Standards
CE, UL/cUL
Impedance
100 +/-15 ohms
Item
Ethernet Patch Cable
Jacket Material
PVC
Solid / Stranded
Stranded
Frequency
Up to 550 MHz
Jacket Type
CM
Shielding Type
UTP
NEXT
(Minimum) 38.3db at 250MHz, 33.1dB at 550MHz
PS-NEXT
36.3 dB at 250MHz, 31.2 dB at 550MHz
Return Loss
15.3dB at 250MHz, 2.98dB at 550MHz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.