
Singlemode Fiber Patch Cable, Pvc St-Sc
Mfr # C6PC70-GY-20
Zoro # G0534227
product price: $23.15
/eaKey Features
Shielded
Yes
Jacket Material
PVC
Attenuation
(Maximum) 39.4dB at 250 MHz, 62.1dB at 550MHz
Standards
CE, UL/cUL
Solid / Stranded
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6PC70-GY-20
Zoro #
G0534227
UPC #
822088067337
Country of Origin
Unknown
Dimensions
Conductor Size
24 AWG
Connector Plating Thickness
50 microns
Details
Item
Ethernet Patch Cable
Shielded
Yes
Jacket Material
PVC
Attenuation
(Maximum) 39.4dB at 250 MHz, 62.1dB at 550MHz
Standards
CE, UL/cUL
Solid / Stranded
Stranded
Jacket Type
CM
Shielding Type
UTP
Impedance
100 +/-15 ohms
Frequency
Up to 550 MHz
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
NEXT
(Minimum) 38.3db at 250MHz, 33.1dB at 550MHz
PS-NEXT
36.3 dB at 250MHz, 31.2 dB at 550MHz
Return Loss
15.3dB at 250MHz, 2.98dB at 550MHz
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.