
Slim-Net 28-Awg Cat6A 500-Mhz Ethernet P
Mfr # C6APC28-YL-01
Zoro # G9343655
product price: $9.55
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6APC28-YL-01
Zoro #
G9343655
UPC #
822088125006
Country of Origin
Unknown
Dimensions
Length - Patch Cord
1 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Yellow
Transmission Speed
10 Gbps
Solid / Stranded
Stranded
Wire Gauge
28 AWG
Green Environmental Attribute
Environmentally Friendly
Jacket Type
CM
Features
Damage Resistant, Strain Relief, Booted, Near End Cross Talk (NEXT)
Jacket Material
Polyvinyl Chloride
For Use With
Patch Panel, Wallplate, Network Device
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.