
Slim-Net Cat6 250-Mhz 28-Awg Stranded Ethernet Patch Cable -
Mfr # C6PC28-BK-04
Zoro # G9505906
product price: $11.39
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6PC28-BK-04
Zoro #
G9505906
UPC #
822088127284
Country of Origin
Unknown
Dimensions
Length - Patch Cord
4 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Black
Transmission Speed
10 Gbps
Solid / Stranded
Stranded
Jacket Material
Polyvinyl Chloride
Features
Damage Resistant, Near End Cross Talk (NEXT), Booted, Strain Relief
Jacket Type
CM
Green Environmental Attribute
Environmentally Friendly
Wire Gauge
28 AWG
For Use With
Network Device, Patch Panel, Wallplate
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.