
Slim-Net Cat6 250-Mhz 28-Awg Stranded Ethernet Patch Cable -
Mfr # C6PC28-BK-07
Zoro # G9508505
product price: $11.65
/eaKey Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Transmission Speed
10 Gbit/s
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6PC28-BK-07
Zoro #
G9508505
UPC #
822088127307
Country of Origin
Unknown
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Transmission Speed
10 Gbit/s
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6
Jacket Type
CM
Features
Strain Relief, Booted, Near End Cross Talk (NEXT), Damage Resistant, Stranded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.