
Slim-Net Cat6 250-Mhz 28-Awg Stranded Ethernet Patch Cable -
Mfr # C6PC28-BL-05
Zoro # G9510970
product price: $8.25
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6PC28-BL-05
Zoro #
G9510970
UPC #
822088127369
Country of Origin
Unknown
Dimensions
Length - Patch Cord
5 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Blue
Transmission Speed
10 Gbps
Wire Gauge
28 AWG
Jacket Type
CM
Jacket Material
Polyvinyl Chloride
Green Environmental Attribute
Environmentally Friendly
Features
Booted, Damage Resistant, Strain Relief, Near End Cross Talk (NEXT)
Solid / Stranded
Stranded
For Use With
Network Device, Wallplate, Patch Panel
Contact Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.