Zoro Homepage

Slim-Net Cat6 250-Mhz 28-Awg Stranded Ethernet Patch Cable -

  • Mfr # C6PC28-RD-02

  • Zoro # G9516878


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
2 ft
Transmission Speed
10 Gbps
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6PC28-RD-02
Zoro #
G9516878
UPC #
822088127475
Country of Origin
Unknown

Dimensions

Length - Patch Cord
2 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Transmission Speed
10 Gbps
Shielded
No
Solid / Stranded
Stranded
Category - Data Cable
Category 6
Jacket Color
Red
Wire Gauge
28 AWG
Jacket Material
Polyvinyl Chloride
Green Environmental Attribute
Environmentally Friendly
Item - Data Cable
Patch Cable
Features
Near End Cross Talk (NEXT), Strain Relief, Booted, Damage Resistant
Jacket Type
CM
For Use With
Network Device, Wallplate, Patch Panel
Contact Plating
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.