Zoro Homepage

Slim-Net Cat6 250-Mhz 28-Awg Stranded Ethernet Patch Cable -

  • Mfr # C6PC28-RD-10

  • Zoro # G9517465


product price: $13.79
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
10 ft
Transmission Speed
10 Gbps
Wire Gauge
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6PC28-RD-10
Zoro #
G9517465
UPC #
822088127529
Country of Origin
Unknown

Dimensions

Length - Patch Cord
10 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Transmission Speed
10 Gbps
Wire Gauge
28 AWG
Shielded
No
Category - Data Cable
Category 6
Item - Data Cable
Patch Cable
Jacket Color
Red
Jacket Type
CM
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Jacket Material
Polyvinyl Chloride
Features
Booted, Strain Relief, Near End Cross Talk (NEXT), Damage Resistant
For Use With
Network Device, Patch Panel, Wallplate
Contact Plating
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.