Zoro Homepage

Slim-Net Cat6 250-Mhz 28-Awg Stranded Ethernet Patch Cable -

  • Mfr # C6PC28-WH-05

  • Zoro # G9516029


product price: $10.35
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6PC28-WH-05
Zoro #
G9516029
UPC #
822088127574
Country of Origin
Unknown

Dimensions

Length - Patch Cord
5 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
White
Transmission Speed
10 Gbps
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Wire Gauge
28 AWG
Features
Damage Resistant, Near End Cross Talk (NEXT), Strain Relief, Booted
Jacket Material
Polyvinyl Chloride
Jacket Type
CM
For Use With
Wallplate, Network Device, Patch Panel
Contact Plating
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.