
Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable -
Mfr # C6APC28-BL-10
Zoro # G9497716
product price: $18.89
/eaKey Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
10 ft
Transmission Speed
10 Gbps
Jacket Material
Polyvinyl Chloride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6APC28-BL-10
Zoro #
G9497716
UPC #
822088126911
Country of Origin
Unknown
Dimensions
Length - Patch Cord
10 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Transmission Speed
10 Gbps
Jacket Material
Polyvinyl Chloride
Shielded
No
Jacket Type
CM
Category - Data Cable
Category 6a
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Item - Data Cable
Patch Cable
Features
Damage Resistant, Booted, Strain Relief, Near End Cross Talk (NEXT)
Jacket Color
Blue
Wire Gauge
28 AWG
For Use With
Network Device, Patch Panel, Wallplate
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.