
Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable -
Mfr # C6APC28-GN-12
Zoro # G9500507
product price: $21.29
/eaKey Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
12 ft
Transmission Speed
10 Gbps
Jacket Type
CM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6APC28-GN-12
Zoro #
G9500507
UPC #
822088133414
Country of Origin
Unknown
Dimensions
Length - Patch Cord
12 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Transmission Speed
10 Gbps
Jacket Type
CM
Jacket Color
Green
Item - Data Cable
Patch Cable
Features
Booted, Damage Resistant, Strain Relief, Near End Cross Talk (NEXT)
Wire Gauge
28 AWG
Solid / Stranded
Stranded
Jacket Material
Polyvinyl Chloride
Category - Data Cable
Category 6a
Shielded
No
Green Environmental Attribute
Environmentally Friendly
For Use With
Wallplate, Network Device, Patch Panel
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.