
Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable -
Mfr # C6APC28-GY-01
Zoro # G9505300
product price: $9.65
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6APC28-GY-01
Zoro #
G9505300
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Patch Cord
1 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Gray
Transmission Speed
10 Gbps
Wire Gauge
28 AWG
Features
Strain Relief, Near End Cross Talk (NEXT), Booted, Damage Resistant
Solid / Stranded
Stranded
Jacket Material
Polyvinyl Chloride
Jacket Type
CM
Green Environmental Attribute
Environmentally Friendly
For Use With
Patch Panel, Network Device, Wallplate
Contact Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.