Zoro Homepage

Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable -

  • Mfr # C6APC28-RD-04

  • Zoro # G9507665


product price: $10.69
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6APC28-RD-04
Zoro #
G9507665
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Patch Cord
4 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Red
Transmission Speed
10 Gbps
Green Environmental Attribute
Environmentally Friendly
Features
Booted, Damage Resistant, Strain Relief, Near End Cross Talk (NEXT)
Solid / Stranded
Stranded
Wire Gauge
28 AWG
Jacket Type
CM
Jacket Material
Polyvinyl Chloride
For Use With
Patch Panel, Wallplate, Network Device
Contact Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.