Zoro Homepage

Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable -

  • Mfr # C6APC28-YL-07

  • Zoro # G9507848


product price: $17.89
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6APC28-YL-07
Zoro #
G9507848
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Patch Cord
7 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Yellow
Transmission Speed
10 Gbps
Jacket Material
Polyvinyl Chloride
Wire Gauge
28 AWG
Green Environmental Attribute
Environmentally Friendly
Jacket Type
CM
Features
Strain Relief, Damage Resistant, Near End Cross Talk (NEXT), Booted
Solid / Stranded
Stranded
For Use With
Patch Panel, Network Device, Wallplate
Contact Plating
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.