Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spacegain Cat6 High-Density Feed-Through

  • Mfr # JPM816A-HD

  • Zoro # G0344691


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Depth
6 in
Material
Steel
Width
19 in
Standards
TIA/EIA-568-B.2-1 CAT6
Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JPM816A-HD
Zoro #
G0344691
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
6 in
Width
19 in
Height
1.75 in

Details

Material
Steel
Standards
TIA/EIA-568-B.2-1 CAT6
Wiring
Straight-through
Item
Feed-Through Patch Panel
Connector Type
Front: (48) RJ45; Rear: (48) RJ45

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.