
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSU1002E-R4
Zoro #
G3592560
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1.9 in
Depth
3.6 in
Height
1.4 in
Details
Item
KVM Extender Spare Power Supply
Input Voltage
100 to 240V AC
Output Voltage
9V DC
Standards
CE; UL E183223; PSE;
Indicators
(1) LED for power
Operating Temperature
32 to 122°F
Efficiency Level
Level VI
Input Current
0.5 A
Output Current
2 A
Input Frequency
50/60 Hz
Connector Type
2.5 mm Jack, Center Positive
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.