Zoro Homepage

Standard Adapter Panel, Ceramic Sleeve, (6) Lc Duplex Pairs, Blue

  • Mfr # JPM455C-R2

  • Zoro # G0525669


product price: $63.85
/ea

Key Features

Color
Blue
Material
Ceramic
Connector Type
(6) LC
Number of Ports
12
LC Port Type
Duplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPM455C-R2
Zoro #
G0525669
UPC #
822088101789
Country of Origin
Unknown

Details

Color
Blue
Material
Ceramic
Item
Network Patch Panel
Connector Type
(6) LC
Number of Ports
12
LC Port Type
Duplex
Number of LC Ports
12

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.