Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Adapter Panel, Ceramic Sleeves, (3) Duplex Sc Pairs, Blue

  • Mfr # JPM451C

  • Zoro # G0662896


product price: $38.99
/ea

Key Features

Standards
TAA Compliant
Color
Blue
Material
Ceramic
SC Port Type
Duplex
Number of SC Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPM451C
Zoro #
G0662896
UPC #
-
Country of Origin
Unknown

Details

Standards
TAA Compliant
Color
Blue
Material
Ceramic
SC Port Type
Duplex
Number of SC Ports
3
Item
Network Patch Panel
Number of Ports
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.