
T1 Cable, Rj-48C/Rj-48C, 25-Ft. (7.6-M) (Discontinued)
- Mfr # ETNMSR01-0025
- Zoro # G0302411
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETNMSR01-0025
Zoro #
G0302411
UPC #
822088020707
Country of Origin
Unknown
Dimensions
Diameter
0.209 in
Details
Connector Type
(1) RJ48; (1) RJ48
Conductor Material
Copper
Item
T1 Cable
Number of Conductor Pairs
2
Jacket Material
PVC
Mutual Capacitance
24 pF/ft
Wire Gauge
24 AWG
Ground Wire Type
24 AWG Solid Tinned Copper
Impedance
100 ohms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.