Zoro Homepage

Tx/Sx-Mm-Sc Ac 300 M 850 Nm

  • Mfr # LGC010A-R2

  • Zoro # G0393116


product price: $489.99
/ea
Free Shipping & Returns

Key Features

For Use With
Black Box PowerTray 18-Slot
Includes
External 100-240-VAC, 50-60-Hz Adapter
Standards
CE, TAA Compliant
Height
0.8 in
Features
Environmentally Friendly; Network (RJ-45)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGC010A-R2
Zoro #
G0393116
UPC #
822088107644
Country of Origin
Unknown

Dimensions

Height
0.8 in
Depth
3.4 in
Width
1.8 in
Fiber Optic Wavelength
850 nm

Details

Item
Transceiver/Media Converter
For Use With
Black Box PowerTray 18-Slot
Includes
External 100-240-VAC, 50-60-Hz Adapter
Standards
CE, TAA Compliant
Features
Environmentally Friendly; Network (RJ-45)
SC Port Type
Duplex
Network Technology
10/100/1000Base-T, 1000Base-SX
Media Type Supported
Optical Fiber, Twisted Pair
Number of SC Ports
1
Fiber Optic Mode
Multi-mode
Number of Network (RJ-45) Ports
1
Ethernet Technology
Fast Ethernet, Ethernet, Gigabit Ethernet
Number of Ports
2
Mounting
Rack-mountable, Rail-mountable, External
Maximum Distance Supported
721.78 ft

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.