
Usb 2.0 Extender
Mfr # IC280A-R2
Zoro # G9368030
product price: $482.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Maximum Extended Range
328.08 ft
Height
1.2 in
Maximum Data Transfer Rate
60-MB/s
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC280A-R2
Zoro #
G9368030
UPC #
822088125365
Country of Origin
Unknown
Dimensions
Height
1.2 in
Width
3.4 in
Details
Environmentally Friendly
Yes
Maximum Extended Range
328.08 ft
Maximum Data Transfer Rate
60-MB/s
Color
Black
Number of Network (RJ-45) Ports
2
Includes
1 x Transmitter (LEX) 1 x Receiver (REX) 1 x AC Power Adapter 1 x Power Cord 1 x USB 2.0 Cable, 6ft 1 x Quick Start Guide
Network (RJ-45)
Yes
Item
USB Extender
Number of USB Ports
2
USB
Yes
Product Material
ABS
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.