Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb 3.1 Extender Over Fiber Multimode, 4-Port

  • Mfr # ICU544A

  • Zoro # G2410732


product price: $2,298.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Remote Extender, (1) USB 3.1 Gen 1 Cable, (2) International Locking AC Adapters, (2) Country-Specific Power Cords, (1) Quick Start Guide.
Input Voltage
240V AC
Network (RJ-45)
Yes
USB
Yes
Max. Data Transfer Rate
640 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICU544A
Zoro #
G2410732
UPC #
822088143093
Country of Origin
Unknown

Details

Includes
(1) Remote Extender, (1) USB 3.1 Gen 1 Cable, (2) International Locking AC Adapters, (2) Country-Specific Power Cords, (1) Quick Start Guide.
Input Voltage
240V AC
Network (RJ-45)
Yes
USB
Yes
Max. Data Transfer Rate
640 MB/s
Max. Extended Range
656.17 ft
Item
Network Extender

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.