Zoro Homepage

USB C DOCKING STATION

  • Mfr # USBC2000-R2

  • Zoro # G210542298


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Compatible Devices: Apple MacBook Pro
Includes
USB C Docking Station Type-C M to M Cable (stores inside main Unit)
Connectivity Technology
Wired
Host Interface
USB Type C
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC2000-R2
Zoro #
G210542298
UPC #
822088280729
Country of Origin
China

Dimensions

Width
2.40 in
Height
0.56 in

Details

Item
Docking Station
Compatible With
Compatible Devices: Apple MacBook Pro
Includes
USB C Docking Station Type-C M to M Cable (stores inside main Unit)
Connectivity Technology
Wired
Host Interface
USB Type C
Ethernet Technology
Gigabit Ethernet
Memory Card Supported
SD, microSD
Brand Compatibility
Apple
Number of RJ-45 Ports
1
Number of USB 3.0 Ports
3
Screen Mode Supported
4K
Features
Portable
Number of Network (RJ-45) Ports
1
Device Supported
Keyboard, Notebook, Monitor, Mouse, Desktop PC, Smartphone
HDMI
Yes
Number of USB Ports
5
Supported Resolution
3840 x 2160
USB Type-C
Yes
Memory Card Reader
Yes
Number of USB Type-C Ports
2
USB Type-C Detail
1 x USB-C Female (with Type-C M to M cable), 1 x USB-C Female (for data & charging)
Number of HDMI Ports
1
Number of USB Type-A Ports
3
Network (RJ-45)
Yes
USB Type-A
Yes
Max. Data Transfer Rate
640 MB/s
Base Unit Connectivity Technology
Wired
Maximum Data Transfer Rate
640-MB/s
Form Factor
Portable
USB Power Delivery
100W
Total Number of USB Ports
5
Number of HDMI Inputs
1
Screen Mode
4K

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.