Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Crash Cart Adapter

  • Mfr # KVT100A

  • Zoro # G612489726


product price: $477.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Package Contents
USB Laptop Console Crash Cart Adapter, 1 x Passive PS/2 to USB Keyboard Adapter, 1 x USB Mini Type B male to USB Type A male cable, 1 x Flash Drive With Software And User's Manual
Connectivity Technology
Wired
Number of USB Ports
1
Number of Local Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVT100A
Zoro #
G612489726
UPC #
822088066606
Country of Origin
Canada

Dimensions

Receiver Width
2.90"
Receiver Depth
4.50"
Receiver Height
0.60"

Details

Item
KVM Console
USB
Yes
Package Contents
USB Laptop Console Crash Cart Adapter, 1 x Passive PS/2 to USB Keyboard Adapter, 1 x USB Mini Type B male to USB Type A male cable, 1 x Flash Drive With Software And User's Manual
Connectivity Technology
Wired
Number of USB Ports
1
Number of Local Users Supported
1
Graphic Mode
WUXGA
Maximum Video Resolution
1920 x 1200
Platform Supported
PC, Mac
VGA
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.