Zoro Homepage

Usb Director Rs-232, Single-Port

  • Mfr # IC1000A

  • Zoro # G0327112


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Standards
USB 1.0, 1.1; CE Approval; FCC Part 15, Class B; EN502, Class B; EN55024; EN60950; UL® 1950; CSA No. 950
Operating Systems Supported
Windows 95 Rev. 2/98, Windows SE, Windows 2000, Windows Me, Windows CE, Windows XP
Connector Type
(1) USB Type-B (Female); (1) DB9
Maximum Speed
230 kbps
Dimensions
0.8 in x 1.75 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC1000A
Zoro #
G0327112
UPC #
822088074977
Country of Origin
Unknown

Dimensions

Dimensions
0.8 in x 1.75 in x 2 in

Details

Standards
USB 1.0, 1.1; CE Approval; FCC Part 15, Class B; EN502, Class B; EN55024; EN60950; UL® 1950; CSA No. 950
Operating Systems Supported
Windows 95 Rev. 2/98, Windows SE, Windows 2000, Windows Me, Windows CE, Windows XP
Item
USB to RS232 Converter
Connector Type
(1) USB Type-B (Female); (1) DB9
Maximum Speed
230 kbps

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.