Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb Extender-Single-Mode Fiber, 4-Port

  • Mfr # IC406A-R2

  • Zoro # G2411362


product price: $1,752.99
/ea
Free Shipping & Returns

Key Features

Standards
FCC (Class B), IC (Class B), CE (Class B); ESD Rating: EMC EN-61000-4-2:2001 8kV Contact, 16kV Air
Voltage
24V DC
Range
10 km over single-mode fiber
Storage Humidity
10 to 90%, Noncondensing
Operating Humidity
20 to 80%, Noncondensing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC406A-R2
Zoro #
G2411362
UPC #
822088130260
Country of Origin
Unknown

Dimensions

Transmitter Dimensions
1 in x 3.9 in x 3 in
Receiver Dimensions
1 in x 3.9 in x 3 in

Details

Standards
FCC (Class B), IC (Class B), CE (Class B); ESD Rating: EMC EN-61000-4-2:2001 8kV Contact, 16kV Air
Voltage
24V DC
Range
10 km over single-mode fiber
Storage Humidity
10 to 90%, Noncondensing
Item
USB Extender
Operating Humidity
20 to 80%, Noncondensing
Amperage
2.5 A
Connected Devices Capacity
30 USB devices
Operating Temperature
32 to 122°F
Connector Type
Local Unit: (1) USB Type-B; (1) Pair of LC;Remote Unit: (4) USB Type-A; (1) Pair of LC

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.