Zoro Homepage

Usb Hub, 8-Port, Rs-232

  • Mfr # IC1023A

  • Zoro # G0326318


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Standards
CE
Maximum Speed
460.8 kbps
Operating Temperature
32 to 158°F
Operating Humidity
10 to 90%, Non-Condensing
Dimensions
2.25 in x 8.5 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC1023A
Zoro #
G0326318
UPC #
822088099468
Country of Origin
Unknown

Dimensions

Dimensions
2.25 in x 8.5 in x 6 in

Details

Standards
CE
Item
USB to RS232 Converter
Maximum Speed
460.8 kbps
Operating Temperature
32 to 158°F
Operating Humidity
10 to 90%, Non-Condensing
Max. Distance
50 ft
Connector Type
Serial: (8) DB9 (Male); USB: (1) Type-B (Female)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.