Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USE THIS ST TO SC ADAPTER COUPLING FOR MULTIMODE AND SINGLEMODE APPLICATIONS. IT

  • Mfr # FOT113-R2

  • Zoro # G310542488


product price: $17.99
/ea

Key Features

Connector on First End Details
1 x ST Network
Adapter Type
Fiber Optic
Connector on Second End Details
1 x SC Network
Material
Metal
Sleeve Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOT113-R2
Zoro #
G310542488
UPC #
822088279815
Country of Origin
China

Dimensions

Width
2.5 in
Height
2.5 in

Details

Item
Network Adapter
Connector on First End Details
1 x ST Network
Adapter Type
Fiber Optic
Connector on Second End Details
1 x SC Network
Material
Metal
Sleeve Material
Ceramic
Connector Type on Second End
SC Network
Product Material
Metal
Connector Type on First End
ST Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.