Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VDSL2 ETHERNET EXTENDER - 10/100/1000BASE-TX, 2-PORT

  • Mfr # MEG101AE-R5

  • Zoro # G022606249


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Distance
9842.52 ft
Maximum Extended Range
984.25 ft
Maximum Data Transfer Rate
125-MB/s
Network (RJ-45)
Yes
Input Voltage
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEG101AE-R5
Zoro #
G022606249
UPC #
822088284321
Country of Origin
Taiwan, Province of China

Details

Maximum Operating Distance
9842.52 ft
Maximum Extended Range
984.25 ft
Maximum Data Transfer Rate
125-MB/s
Network (RJ-45)
Yes
Input Voltage
12 V DC
Number of Network (RJ-45) Ports
2
Item
Network Extender

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.