Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vesawallmount Kit For Mediacento Ipx

  • Mfr # VX-HDMI-IP-VESA

  • Zoro # G0658020


product price: $25.25
/ea

Key Features

Material
Metal
Standards
TAA Compliant
Compatibility
Black Box MediaCento IPX Multicast/Unicast Transmitters and Receivers
Device Supported
Receiver, Transmitter
Depth
4.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX-HDMI-IP-VESA
Zoro #
G0658020
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
4.40 in
Height
1.10 in
Width
1.83 in

Details

Item
Wall Mount
Material
Metal
Standards
TAA Compliant
Compatibility
Black Box MediaCento IPX Multicast/Unicast Transmitters and Receivers
Device Supported
Receiver, Transmitter

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.