Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vga Extender Kit w/ Audio, 2-Port Loca

  • Mfr # AC556A-R2

  • Zoro # G2412449


product price: $348.99
/ea
Free Shipping & Returns

Key Features

VGA In
Yes
Transmitter Height
0.60"
Network (RJ-45)
Yes
Number of VGA Inputs
1
Max. Resolution - Splitters
1024 x 768
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC556A-R2
Zoro #
G2412449
UPC #
822088055235
Country of Origin
Unknown

Dimensions

Transmitter Height
0.60"
Transmitter Width
4.10"
Transmitter Depth
2.30"

Details

Item
Video Extender Transmitter/Receiver
VGA In
Yes
Network (RJ-45)
Yes
Number of VGA Inputs
1
Max. Resolution - Splitters
1024 x 768
Graphics Modes
XGA
Twisted Pair Cable Standard
Category 6
Input Voltage
120 V AC
Connectivity Technology
Wired
Number of Input Devices Supported
1
Number of VGA Outputs
4
Number of Network (RJ-45) Ports
2
VGA Out
Yes
Maximum Operating Distance
500 ft
Number of Output Devices Supported
4
Media Type Supported
Twisted Pair
Includes
VGA Extender Kit with Audio, 2-Port Local, 2-Port Remote, 4 x Rubber Feet, 6-ft. (1.8-m) Male-to-Male Audio Cable, 6-ft. (1.8-m) VGA Male to VGA Female Cable, 6-ft. (1.8-m) Power Cords, (2) Power Supplies, User's Manual
Standards
TAA
Environmentally Friendly
Yes

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.