Zoro Homepage

Vga Receiver(2 Port)

  • Mfr # AC555A-REM-R2

  • Zoro # G2411712


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Connector Type
(1) RJ45; (1) 5 VDC in; (2) HD15 (Female) out
Max. Resolution
1024 x 768
Depth
2.3 in
Width
3.3 in
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC555A-REM-R2
Zoro #
G2411712
UPC #
822088055204
Country of Origin
Unknown

Dimensions

Depth
2.3 in
Width
3.3 in
Height
0.6 in

Details

Item
VGA Receiver
Connector Type
(1) RJ45; (1) 5 VDC in; (2) HD15 (Female) out
Max. Resolution
1024 x 768
Output Voltage
5V DC
Input Voltage
120V AC
Frequency
60 Hz
Max. Data Transmission Distance
500 ft
Output Amps
600 mA
User Controls
(1) Equalizer selector switch
Indicators
(1) Power, (1) Active

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.