Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vga To Hdmi Scaler

  • Mfr # AVSC-VGA-HDMI-R2

  • Zoro # G0553398


product price: $290.69
/ea
Free Shipping & Returns

Key Features

Connector Type
Input: (1) VGA; (2) 3.5-mm L/R Audio; (1) SPDIF Audio; Output: (1) HDMI Video; Power: (1) Screw Lock Barrel; (1) USB Mini
Input Voltage
100 to 240V AC
Height
1 in
Standards
CE, UL
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVSC-VGA-HDMI-R2
Zoro #
G0553398
UPC #
822088071679
Country of Origin
Unknown

Dimensions

Height
1 in
Width
4.5 in
Depth
3.3 in

Details

Item
Video Scaler
Connector Type
Input: (1) VGA; (2) 3.5-mm L/R Audio; (1) SPDIF Audio; Output: (1) HDMI Video; Power: (1) Screw Lock Barrel; (1) USB Mini
Input Voltage
100 to 240V AC
Standards
CE, UL
Input Amps
1.5 A
Frequency
25 Hz to 75 Hz
Output Voltage
5V DC
Operating Temp. Range
32 to 122°F
Storage Temperature
-40 to 158°F
Operating Humidity
10 to 90%, Non-Condensing
User Controls
(3) Push buttons
Maximum Altitude
10,000 ft
Output Amps
2 A
Number of HDMI Outputs
1
Digital Signal
Yes
Number of VGA Inputs
1
Analog Signal
Yes
Maximum Resolution
1920 x 1200
Environmentally Friendly
Yes
HDMI
Yes
Digital Audio
Yes
Includes
VGA-to-HDMI Converter Scaler with Audio, 1 x 5V 2A Power Supply, 1 x Remote with Batteries, User Manual
VGA
Yes
Audio Line In
Yes
USB
Yes
Mounting
Wall Mountable
Functions
Noise Filtering, Video Conversion, De-interlace, Video Scaling

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.