
Vga Video Cable w/ Ferrite Core, Black, Male/Male, 10-Ft. (3.0-M)
Mfr # EVNPS06B-0010-MM
Zoro # G0694317
product price: $26.55
/eaKey Features
Cable Length
10 ft
Color
Black
Cable Type
VGA
Features
Display Data Channel (DDC) Compatible, Interference Protection, Molded, Ferrite Bead
Shielded / Unshielded
Shielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNPS06B-0010-MM
Zoro #
G0694317
UPC #
822088059806
Country of Origin
Unknown
Dimensions
Cable Length
10 ft
Wire Size
28 AWG
Details
Item
Video Cable
Color
Black
Cable Type
VGA
Features
Display Data Channel (DDC) Compatible, Interference Protection, Molded, Ferrite Bead
Shielded / Unshielded
Shielded
Connection B
1 x 15-pin HD-15 - Male
Conductor Material
Copper
Standards
DDC, UL
Connection A
1 x 15-pin HD-15 - Male
Jacket Material
Polyvinyl Chloride (PVC)
Material
Tinned Copper
Device Supported
PC, Video Device, Monitor
Jacket Type
CMP, CL2, Plenum, CSA FT4
Environmentally Friendly
Yes
Shielded
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.