
Vga Video Cable w/ Ferrite Core, Black, Male/Male, 20-Ft. (6.0-M)
Mfr # EVNPS06B-0020-MM
Zoro # G0697141
product price: $49.79
/eaKey Features
Cable Length
20 ft
Color
Black
Cable Type
VGA
Features
Molded, Display Data Channel (DDC) Compatible, Interference Protection, Ferrite Bead
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNPS06B-0020-MM
Zoro #
G0697141
UPC #
822088059813
Country of Origin
Unknown
Dimensions
Cable Length
20 ft
Wire Size
28 AWG
Details
Item
Video Cable
Color
Black
Cable Type
VGA
Features
Molded, Display Data Channel (DDC) Compatible, Interference Protection, Ferrite Bead
Conductor Material
Copper
Shielded / Unshielded
Shielded
Standards
DDC, UL
Connection B
1 x 15-pin HD-15 - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connection A
1 x 15-pin HD-15 - Male
Material
Tinned Copper
Jacket Type
CSA FT4, CMP, Plenum, CL2
Device Supported
Monitor, Video Device, PC
Shielded
Yes
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.