
Vga Video Cable w/ Ferrite Core, Black, Male/Male, 50-Ft. (15.2-M)
Mfr # EVNPS06B-0050-MM
Zoro # G0694929
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Cable Length
50 ft
Color
Black
Cable Type
VGA
Features
Ferrite Bead, Molded, Display Data Channel (DDC) Compatible, Interference Protection
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNPS06B-0050-MM
Zoro #
G0694929
UPC #
822088059837
Country of Origin
Unknown
Dimensions
Cable Length
50 ft
Details
Item
Video Cable
Color
Black
Cable Type
VGA
Features
Ferrite Bead, Molded, Display Data Channel (DDC) Compatible, Interference Protection
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Shielded
Yes
Material
Tinned Copper
Jacket Type
CSA FT4, Plenum, CMP, CL2
Connector on Second End Details
1 x 15-pin HD-15 - Male
Compatible With
Monitor, Video Device, PC
Connector Type on Second End
HD-15 - Male
Connector Type on First End
HD-15 - Male
Connector on First End Details
1 x 15-pin HD-15 - Male
Standards
DDC, UL
Device Supported
Monitor, PC, Video Device
Gauge
28 AWG
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.