
Vga Video Cable w/ Ferrite Core, Male/
Mfr # EVNPS06-0003-MF
Zoro # G0312178
product price: $33.19
/eaKey Features
Cable Length
3 ft
Color
Beige
Cable Type
VGA
Features
Ferrite Bead, Interference Protection, Molded, Display Data Channel (DDC) Compatible
Shielded / Unshielded
Shielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNPS06-0003-MF
Zoro #
G0312178
UPC #
822088059578
Country of Origin
Unknown
Dimensions
Cable Length
3 ft
Wire Size
28 AWG
Details
Item
Video Cable
Color
Beige
Cable Type
VGA
Features
Ferrite Bead, Interference Protection, Molded, Display Data Channel (DDC) Compatible
Shielded / Unshielded
Shielded
Jacket Material
Polyvinyl Chloride (PVC)
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x 15-pin HD-15 - Male
Conductor Material
Copper
Jacket Type
CSA FT4, CL2, CMP
Device Supported
Monitor, Video Device, PC
Environmentally Friendly
Yes
Shielded
Yes
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.